missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ HandiMark™ Tapes
HandiMark™ Tapes are durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Brand: Brady™ 142272
Code : 50
Additional Details : Weight : 0.02950kg
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
RoHS, 2005/618/EC MCV, 2002/95/EC, ASTM D 523 | |
Acrylic, Permanent | |
Gloss | |
Vinyl | |
Non-sterile | |
HandiMark™ Portable Label Maker, BMP™71 Label Printer | |
8 to 10 Years | |
-40 to 180°F | |
0.004 in. | |
50 ft. | |
0.5 in. |
HandiMark Indoor/Outdoor Vinyl Tape | |
Yellow | |
Tape | |
Tape | |
Used for pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
50 Gardner Units | |
1 Ea. | |
-40°C to +82°C | |
0.102 mm | |
15.24 m | |
13 mm |