missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ HandiMark™ Tapes
HandiMark™ Tapes are durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
£50.68 - £104.00
Specifications
Description | HandiMark Indoor/Outdoor Vinyl Tape |
---|---|
Finish | Gloss |
Format | Tape |
Material | Vinyl |
Quantity | 1 Ea. |
Product Code | Brand | Width (English) | Color | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Color | Product Type | Price | Quantity & Availability | |||
10755885
|
Brady™
142274 |
2 in. | Yellow | Tape |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12840570
|
Brady™
142272 |
0.5 in. | Yellow | Tape |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12840590
|
Brady™
142280 |
2 in. | Red | Handimark Tapes - B-595 50mm red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12800590
|
Brady™
142304 |
2 in. | Clear | Handimark Tapes - B-595 50mm clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to “difficult” surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
HandiMark Indoor/Outdoor Vinyl Tape | |
Tape | |
1 Ea. | |
0.102 mm |
Gloss | |
Vinyl | |
-40°C to +82°C |