Learn More
Brady™ BMP™50 Series Printable Repositionable Vinyl Cloth Labels
Designed for use with various BMP™50 series label printers. Brady™ BMP™50 Series Printable Repositionable Vinyl Cloth Labels offer a repositionable adhesive and are intended for use in wire and cable marking, component or equipment identification, barcoding, and other general identification.
£34.10 - £53.80
Specifications
Certifications/Compliance | RoHS, UL |
---|---|
Adhesive Type | Rubber, Repositionable |
Color | Black, White |
Finish | Semi-Gloss |
Format | Cartridge |
Product Code | Brand | For Use With (Equipment) | Size (English) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Size (English) | Includes | Price | Quantity & Availability | |||
12774039
|
Brady™
143339 |
BMP™51 and BMP™53 Printer | 1 x 1.25 in. | 160 labels |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12744059
|
Brady™
143334 |
BMP™41, BMP™51, and BMP™53 printers | 0.5 x 1 in. | 180 labels |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12744039
|
Brady™
143332 |
BMP™41, BMP™51, and BMP™53 printers | 0.75 x 0.5 in. | 220 labels |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15133349
|
Brady™
131591 |
BMP™51 and BMP™53 Printer | 1 x 1.9 in. | 100 labels |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12846915
|
Brady™
143330 |
BMP™41, BMP™51, and BMP™53 printers | 0.375 in. x 20 ft. | 1 (cont.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Designed for use with various BMP™50 series label printers. Brady™ BMP™50 Series Printable Repositionable Vinyl Cloth Labels offer a repositionable adhesive and are intended for use in wire and cable marking, component or equipment identification, barcoding, and other general identification.
- Adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Stick to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- All-in-one cartridge includes label supply and R6200 Series ribbon
Specifications
RoHS, UL | |
Black, White | |
Cartridge | |
Thermal Transfer | |
Barcoding, Component ID, Equipment ID, General purpose ID, Wire and cable marking | |
1 Ea. | |
-40°C to +80°C | |
0.0073 in. |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth (B-498) | |
None | |
2 Years | |
-40 to 176°F | |
55 lb./in. |