missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 Printer Ribbons
High-density ribbon for use with BMP71 Label Maker
Brand: Brady™ 114547
Code : 04
Additional Details : Weight : 0.11070kg
Description
- Excellent solvent resistance, high heat resistance, and super scratch resistance
- Ribbon core inside diameter: 1 in. (25.4mm), ink side out
- W x L: 2 in. x 150 ft. (5cm x 45.7m)
- Color: Black
Specifications
Black | |
2.54cm | |
Harsh environment labeling applications | |
45.7m | |
Series 6000 | |
Each |
CSA, RoHS, UL | |
Black 6000 Series Halogen Free Thermal Transfer Printer Ribbon for BMP71 Printer | |
BMP™71 Label Maker | |
50.80 mm | |
Resin |