missing translation for 'onlineSavingsMsg'
Learn More

Key Industrial Equipment™ Box trolley, folding with lid, 35kg capacity

Brand:  Key Industrial Equipment™ 143G004

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12834319

  • £48.00 / Each


Estimated Shipment
29-03-2019
Add to basket

Description

Description

A useful, lightweight trolley with foldable box complete with detachable lid. Easy to carry box design. Adjustable telescopic handle. Folds flat when not in use, for space-saving storage. Suitable for lever arch files and box files. Lightweight moulded plastic, weighs just 4kg.
  • Load capacity 35kg
  • Open dimensions (H x W x D): 990mm x 460mm x 390mm
  • Folded dimensions (H x W x D): 470mm x 460mm x 85mm
  • Weight 5kg
  • Solid rubber tyre
  • Wheel Ø: 75mm
Videos