missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Bottletop Vacuum Filtration Units

Designed for sterilization or clarification of aqueous cell culture media. Duran™ Bottletop Vacuum Filtration Units include raised and moulded graduation marks for easy volume assessment..

Brand:  Duran™ 292702818

Additional Details : Weight : 2.20000kg

 View more versions of this product

Product Code. 15583547

  • £174.00 / Pack of 12


Estimated Shipment
25-03-2020
Add to basket

Description

Description

For use with 45mm media bottles.
  • Available in three different asymmetric pore sizes: 0.1μm, 0.2μm, or 0.45 μm.
  • Raised moulded graduation marks for easy volume reading.
  • Manufactured in a Class 100,000 clean room from Class VI, non-cytotoxic materials.
  • Supplied sterile.
Specifications

Specifications

Sterile
Filter Funnel
GL45
12 Pack
Duran™ TILT GL 45 Media Bottle
PES
500 mL
0.1 μm
Yes
90 mm
Videos
Documents