missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Borosilicate Dr. Schilling Burette
Turn the burette stopcock easily to enable fine titration with the Vitlab™.Borosilicate Dr. Schilling Burette.
POA
Specifications
Color | Brown |
---|---|
Material | Borosilicate Glass |
Height (Metric) | 900 mm |
Includes | PE-LD Reservoir Bottle |
Stopcock Material | PMP, PTFE |
Description
- Patented VITLAB™ symbiotic (DE 10 2005 034 963) impact protection
- Thermally stable plastic coating of the glass burette tube
- Provides additional breaking resistance and acts as a splinter protection
Specifications
Brown | |
900 mm | |
PMP, PTFE | |
Class B |
Borosilicate Glass | |
PE-LD Reservoir Bottle | |
Schilling Buret | |
DIN ISO 384 |