missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Micro Filter Funnel

Micro filter funnels are filters with which very small quantities of solution can be filtered.

Brand:  DWK Life Sciences 258575301

Code : NEW

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 15282069

  • £317.00 / Pack of 10
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Filter funnels are filters that are used for solid-liquid separation by means of vacuum. Filter frits have a glass sinter bottom which serves as a filter medium and does not require any further filter paper.

  • Suitable for filtration of very small quantities due to filter size
  • Fired-on, highly durable white print
Specifications

Specifications

10 mm
Boro 3.3
Filtration of very small quantities; Filtration at reduced pressure; Qualitative inorganic analysis and preparative chemistry; Filtering
10/Pk.
2 mL
Yes
3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers