missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Borosilicate Glass Test Tubes, Blue Graduation
Test tubes with accurate scale made from heat resistant DURAN™ glass.
Brand: Hirschmann™ 6420160
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With NS-ground
- Poly stopper
- Blue graduation
Specifications
10 mL | |
Borosilicate Glass | |
10 Pack | |
Yes | |
Test Tube |
170 mm | |
with NS 12/21 Polyethylene Stopper | |
10 Pack | |
14 mm |