missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Tall Form Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Description
- Graduated
- Without spout
- Tall form
- Translucent borosilicate glass
- Matte finish
Specifications
Diameter (Metric) Outer | 70mm |
Capacity (Metric) | 400 mL |
Material | Borosilicate Glass |
Height (Metric) | 130mm |
Quantity | 10Pack |
Type | Beaker |
Graduated | Yes |
Style | Tall Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'