Learn More
Fisherbrand™ Borosilicate Glass Tall Form Beakers
Includes graduations and a spout for easy pouring. Fisherbrand™ Borosilicate Glass Tall Form Beakers are available in a variety of sizes.
Brand: Fisherbrand™
45.36 GBP valid until 2024-04-30
Use promo code "21749" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.61100kg
Description
- Borosilicate glass
- Tall form
- Graduated
- With spout
- Manufactured to ISO 3819, DIN 12331
Specifications
Translucent | |
Borosilicate Glass | |
Spout | |
Beaker | |
ISO 3819, DIN 12331 | |
Tall Form |
400 mL | |
Matte | |
10 Pk. | |
Yes | |
White Graduated Scale |