missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Borosilicate Glass/SST/PTFE Gastight Syringe
Brand: Hamilton™ 202660
Code : 13
Additional Details : Weight : 0.04500kg
Specifications
Not Autoclavable | |
Needle coating: Cemented | |
0.41 mm | |
Liquid or gas sampling | |
200 psi | |
1002 | |
20°C | |
2.5 mL | |
Carlo Erba OC516/HS250/HS500 |
Steel (Plunger) | |
22 G | |
0.72 mm | |
Gastight Syringe | |
50°C | |
5 | |
1/Ea. | |
5 | |
Luer Tip, Cemented |