missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Thermo Finnigan™ Cemented Needle Syringes
Enables the automatic introduction of samples into the injector of the gas chromatograph.
Brand: Hamilton™ 204051
Code : A0
Additional Details : Weight : 0.02400kg
Description
- Manufactured from SST and borosilicate glass
- Microliter syringes
- 26s gauge
Specifications
Not Autoclavable | |
Gas sterilizable | |
0.13 mm | |
Liquid sampling | |
2000 psig (137.9 bar) | |
75 N | |
1/Pk. | |
AS |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
26s G | |
0.483 mm | |
Microliter Syringe | |
50°C | |
20°C | |
5 μL | |
Cemented |