missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Squat Form Beaker With Spout
Click to view available options
Capacity (Metric):
150 mL
5000 mL
Description
Fisherbrand™ borosilicate glass beakers. Squat form with spout and graduations. ISO 3819 DIN 12331.
Specifications
Color | Translucent |
Diameter (Metric) Outer | 60 mm |
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass |
Height (Metric) | 80 mm |
Includes | Spout |
Quantity | 10 Pk. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'