Day Impex™ BoroSilicate Glass Refills


Overview
Brand: Day Impex™

Manufacturer Part Number: 470/222

UNSPSC: 41103000

Code: 03

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 11726409

Quantity Price
1 £ 124.44 / Each
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Height (Metric) Inner 205mm
Material BoroSilicate Glass
Diameter (Metric) Inner 106mm
For Use With (Application) For use with Stainless Steel and Enamelled Steel container
Capacity (Metric) 2L

Borosilicate glass inner vessels. Available in plastic, stove-enamelled steel or hygienic, satin finish stainless steel. Stainless steel jars have clamp lid attachment, vent and handle. Vacuum insulated. Height dimensions include the lid.

Documentation