missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Autosampler Syringe
For use with autosamplers.
Brand: Hamilton™ 202670
Code : 13
Additional Details : Weight : 0.04100kg
Description
- Kel-F hub
- Gastight syringe
- Autoclavable to 115°C
Specifications
Autoclavable | |
Liquid or gas sampling | |
200 psi | |
1002 | |
1/Pk. | |
Carlo Erba OC516/HS250/HS500 |
Borosilicate Glass, PTFE, Steel (Plunger) | |
Gastight Syringe | |
50°C | |
20°C | |
2.5 mL | |
Luer Tip |