missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Borosilicate Glass Plain Chromatography Column
£338.00
Specifications
Type | Plain Chromatography Column |
---|---|
For Use With (Application) | Ion exchange chromatography |
Quantity | 1 Each |
USP Type | Type I |
Material | Borosilicate Glass |
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
13446349
|
Kimble Chase™
420530-0275 |
900 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Plain Chromatography Column | |
1 Each | |
Borosilicate Glass |
Ion exchange chromatography | |
Type I | |
With PTFE stopcock plug |