missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Borosilicate Glass Micro-Filter Funnels
£19.29 - £137.00
Specifications
Product Type | Micro filter funnel |
---|---|
Diameter (Metric) Stem | 6mm |
Material | Borosilicate Glass |
For Use With (Application) | Highly resistant to most chemicals such as solvents, acids and alkalis |
Product Code | Brand | Capacity (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Pore Size | Price | Quantity & Availability | ||||
16803076
|
Robu™
27083 |
0.8 mL | 3 |
£103.00
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
16893076
|
Robu™
28044 |
4 mL | 4 |
£137.00
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
16883076
|
Robu™
28043 |
4 mL | 3 |
£132.00
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
16813076
|
Robu™
27084 |
0.8 mL | 4 |
£114.00
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
10554741
|
Robu™
28044 |
4 mL | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10776652
|
Robu™
27084 |
0.8 mL | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Micro filter funnel | |
6mm | |
Borosilicate Glass | |
Highly resistant to most chemicals such as solvents, acids and alkalis |