missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Borosilicate Glass Laboratory Bottle

Manufactured from borosilicate glass. DURAN™ Autoclavable Glass Laboratory Bottles can be used for storage, sample preparation, and transport.

Brand:  Duran™ 218055401

Code : A0

Additional Details : Weight : 6.20000kg

 View more versions of this product

Product Code. 11792312

  • £298.00 / Pack of 10


Estimated Shipment
19-06-2018
Add to basket

Description

Description

  • Easy-to-read scale and large labelling field in fired-on, highly durable white ceramic
  • Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working
  • Service temperature level of screw cap and pouring ring: +140 °C. 
  • Autoclavable up to +121 °C
  • ISO 4796-1
Specifications

Specifications

1000mL
Clear
10Pack
Yes
225mm
ISO 4796-1
Borosilicate Glass
Bottle, Laboratory
101mm
Videos
View accessory products