missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Laboratory Bottle
Boro 3.3 glass bottle with polypropylene screw cap and pouring ring
Brand: BRAND™ 122570
Code : A0
Additional Details : Weight : 1.50000kg
Description
- Borosilicate glass (Boro 3.3) construction
- Threaded to DIN ISO 4796
- Studded base for stability and abrasion resistance.
- Graduated, with marking area.
- Polypropylene screw cap and pouring ring inclued
- Autoclavable to 121°C
Specifications
Autoclavable | |
Yes | |
GL45 | |
5000 mL | |
1Each |
DIN ISO 4796 | |
Polypropylene | |
Screw Cap with Pouring Ring | |
Borosilicate Glass |