missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for Solvent Filtering Dispensers, 25 mm
Accessories for filter holders for sample preparation.
Brand: Merck XX6602501
430.76 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
AccessoriesXX6602501 Flask and Neoprene StopperXX3002502 Filter Holder Gasket, PTFEXX3002510 Filter Holder Support Screen, stainless steelSpecifications
Not Autoclavable | |
Solvent Filtering Dispenser | |
Non-sterile | |
Flask And Neoprene Stopper; Diameter: 25 mm | |
0.98 in. | |
25 mm |
Single-use | |
Borosilicate Glass | |
Stopper Dispenser | |
100 mL | |
25 mm |