missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Chromatography Column with Rotaflo™ Stopcock

Manufactured from Pyrex™ borosilicate glass. Quickfit™ Chromatography Column with Rotaflo™ Stopcock includes a 0 porosity chemically resistant glass sintered disc. PTFE Stopcock provides fine control of eluent flow. Ground glass socket accepts Quickfit™ reservoirs.

Brand:  Quickfit CR20/50

162.50 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.23000kg

 View more versions of this product

Product Code. 12498826

  • £242.00 / Each
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

Manufactured from Pyrex™ borosilicate glass. Quickfit™ Chromatography Column with Rotaflo™ Stopcock includes a 0 porosity chemically resistant glass sintered disc. PTFE Stopcock provides fine control of eluent flow. Ground glass socket accepts Quickfit™ reservoirs.

  • With PTFE Rotaflo™ Stopcock for fine control of eluent flow
  • Chemically resistant glass sintered disc - porosity 0
  • Ground glass socket accepts Quickfit™ reservoirs
  • Manufactured from Pyrex™ borosilicate glass
Specifications

Specifications

20 mm
Column
500 mm
19/26 Socket
Chromatography Column
1 Pack
Pyrex™ Borosilicate Glass
GP Rotaflo™ 3mm bore stopcock
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers