Learn More
DWK Life Sciences DURAN™ Crystallizing Dish, without spout
The flat shape as well as the flat bottom of the crystallizing dish allow an even evaporation of solvents and thus the crystallization of solids from solutions and suspensions.
Brand: DWK Life Sciences 213135906
Code : A0
Additional Details : Weight : 4.85100kg
Description
Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work.
- Flat and wide shape allow solvents to evaporate quickly and evenly
- Large ground base
- Spout for clean pouring
- Fired-on, highly durable white ceramic
Specifications
Autoclavable | |
Borosilicate Glass (3.3) | |
10/Pk. |
2000 mL | |
Crystallization; Preparation of concentrated solutions; Available with spout DIN 12 338 or without spout DIN 12 337 | |
190 mm |