Learn More
DWK Life Sciences DURAN™ Crystallizing Dish, without spout
The flat shape as well as the flat bottom of the crystallizing dish allow an even evaporation of solvents and thus the crystallization of solids from solutions and suspensions.
Brand: DWK Life Sciences 213134104
111.00 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.70650kg
Description
Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work.
- Flat and wide shape allow solvents to evaporate quickly and evenly
- Large ground base
- Spout for clean pouring
- Fired-on, highly durable white ceramic
Specifications
Autoclavable | |
Borosilicate Glass (3.3) | |
10/Pk. |
150 mL | |
Crystallization; Preparation of concentrated solutions; Available with spout DIN 12 338 or without spout DIN 12 337 | |
80 mm |