missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Bone Morphogenetic Protein 4, Human, Inactive Protein
For research use
£68.71 - £128.00
Specifications
Formulation | Lyophilized powder |
---|---|
Source | Escherichia coli |
Storage Requirements | -30° to -10°C |
Regulatory Status | RUO |
Product Type | Bone Morphogenetic Protein 4, Human, inactive protein |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15410747
|
Thermo Scientific™
J67416.&E |
2μg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15400747
|
Thermo Scientific™
J67416.!E |
10μg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Lyophilized powder | |
-30° to -10°C | |
Bone Morphogenetic Protein 4, Human, inactive protein | |
Lyophilized |
Escherichia coli | |
RUO | |
Native |
For Research Use Only