Learn More
Molecular Probes™ BODIPY™ FL EDA, 4,4-Difluoro-5,7-Dimethyl-4-Bora-3a,4a-Diaza-s-Indacene-3-Propionyl Ethylenediamine, Hydrochloride
4,4-difluoro-5,7-dimethyl-4-bora-3a,4a-diaza-s-indacene-3-propionyl ethylenediamine, hydrochloride (BODIPY™ FL EDA)
Brand: Molecular Probes™ D2390
395.20 GBP valid until 2024-03-29
Use promo code "21653" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00525kg
Description
BODIPY™ FL EDA can be reversibly coupled to aldehydes and ketones to form a Schiff base - which can be reduced to a generate stable amine derivative by sodium borohydride (NaBH4) or sodium cyanoborohydride (NaCNH3). Carboxylic acids of proteins and other water-soluble biopolymers can be coupled to this molecule in aqueous solution using water-soluble carbodiimides such as EDAC (E2247).Specifications
5 mg | |
Store in freezer (-5 to -30°C) and protect from light. | |
Room Temperature | |
BODIPY™ FL | |
BODIPY™ |
FL EDA | |
Carboxylic Acid, Ketone, Aldehyde | |
Amine, Ethylenediamine | |
BODIPY Dyes |
For Research Use Only. Not for use in diagnostic procedures.