missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ BOD Sensor System 6
An innovative, mercury-free and extremely reliable solution for BOD analysis. Velp Scientifica™ BOD Sensor System 6 offers measurements on scales of 90, 250, 600 and 999 ppm BOD.
POA
Specifications
Display Type | LED |
---|---|
Material | Technopolymer |
Volume (Metric) Sample | 500 mL |
Width (Metric) | 270 mm |
Height (Metric) | 300 mm |
Description
- Measurement on scales of 90, 250, 600 and 999 ppm BOD
- Higher values can be measured by diluting the sample
- Models with stirring stations offer VELP stirring quality
- Fits directly on the bottle containing the sampl
- Automatically stores 5 BOD values at 24-hour intervals
- Enables analysis to continue over the weekend
- Results directly readable at any time, even after five days
- Direct readout in mg/l (ppm)
- Compact stirring stations
Specifications
LED | |
500 mL | |
300 mm | |
2.3 kg |
Technopolymer | |
270 mm | |
185 mm |