Learn More
Brady™ BMP™71 Printer Ribbon, R4300 Wax/Resin, Black
Enable 5-second ribbon supply changes. The Brady™ BMP™71 Printer Ribbon provides strong environmental resistance against smearing and chemicals. It employs sharp-edge print quality to maximize bar code readability.
Brand: Brady™ 114548
Code : 04
Additional Details : Weight : 0.09900kg
Description
- One-color ribbon for printing a single color onto a label
- R4300 series ribbons are based on a wax/resin formulation that offers strong environmental resistance against smearing and chemicals
- Reliable, sharp-edge print quality of R4300 series ribbons maximizes bar code readability
- Self-contained BMP™71 Series ribbon cartridges insert straight into the printer with ease
Specifications
Printer Ribbon | |
BMP71 Label Printer | |
150 ft. | |
46 m | |
Monochrome | |
Cartridge, Ribbon |
Black | |
Thermal Transfer | |
2 in. | |
50.80 mm | |
Black 4300 Series Thermal Transfer Printer Ribbon for BMP71 Printer | |
1 Ea. |