missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine 56 pH NTC10 Combination Electrode
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine 56 pH NTC10 Combination Electrode features a gel electrolyte and plastic shaft for general use.
Brand: SI Analytics™ 285129660
Code : NEW
Additional Details : Weight : 1.50000kg
Description
- Includes temperature sensor
- For general use
- 120mm shaft length
- Type A glass cylindrical membrane
Specifications
BNC Phone Jack | |
Glass | |
pH Combination Electrode | |
Ag/AgCl | |
Blueline 56 | |
120 mm | |
12 mm |
Ceramic | |
0 to 14 | |
1m Fixed Cable with BNC and Phone Plug | |
Cylinder | |
-5°C to +80°C | |
1 m |