Kimberly Clark™ Blue Wypall L30 Wiper


Overview
Brand: Kimberly Clark™

Manufacturer Part Number: 7316

UNSPSC: 47131502

Code: 02

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12744316

Quantity Price
1 £ 79.25 / 6 rolls
Estimated Shipment
25-04-2017
Add to basket


Description and Specification

Specification

Ply 2-ply
For Use With Aquarius Folded Hand Towel Dispenser
For Use With (Application) General-purpose, everyday cleaning; soaking up oil and grease, wiping equipment, wet surfaces, hands, face
Product Type Wypall L30 Wiper
Color Blue
Packaging Quantity 6Pack
Width (Metric) 330mm
Format Interfold
Length (Metric) 420mm
Material Airflex Fabric
Dimensions (L x W) 420 x 330mm
Thickness 2-ply
Certifications/Compliance ISO 14001, ISO 9001