missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WYPALL™ L30 Interfolded Wipers

Stronger than conventional 2 ply wipers. Kimberly-clark™ WYPALL™ L30 Interfolded Wipers are manufactured from AIRFLEX™ technology which ensures exceptional strength and absorbency, even when wet.

Brand:  Kimberly-Clark™ 7315

Code : 02

Additional Details : Weight : 0.01000kg

Product Code. 12640543

  • £79.25 / Pack of 12


Estimated Shipment
08-02-2018
Add to basket

Description

Description

  • 2-ply single-use wiper
  • AIRFLEX™ base sheet technology
  • Stronger than conventional 2-ply wipers.
  • Cleans up fast and efficiently without disintegrating.
  • Ideal for multipurpose wiping and cleaning: medium duty wiping tasks such as polishing glass, smooth surfaces, and cleaning tools.
  • Supplied wrapped in a splash-proof, water-repellent polybag, giving you immediate access to hygienically protected wipers in your work area.
Specifications

Specifications

3.9kg (8.6 lbs.)
Blue
AQUARIUS™ Folded Hand Towel Dispenser
12 x 74 sheets
206mm
420 mm
Interfolded Wiper
ISO 14001, ISO 9001
420 x 206mm
Interfolded sheets
2-Ply
General-purpose, everyday cleaning, soaking up oil and grease, wiping equipment, wet surfaces, hands, face
AIRFLEX™ Fabric
Videos