Kimberly Clark™ Blue Wypall L20 Wiper


Overview
Brand: Kimberly Clark™

Manufacturer Part Number: 7238

UNSPSC: 47121803

Code: 02

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12744376

Quantity Price
1 £ 80.7 / 6 rolls
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Ply 2-ply
For Use With Wall mounted wiper dispenser
Product Type Wypall L20 Wiper
Size Small
For Use With (Application) For light, precise wiping-up of spills, grime, dust, polishing glass and smooth surfaces
Color Blue
Format Roll
Packaging Quantity 1Roll
Width (Metric) 160mm
Length (Metric) 200mm
Material Airflex Fabric
Dimensions (L x W) 160 x 20cm
Thickness 2-ply
Certifications/Compliance ISO 14001, ISO 9001