Learn More
Kimberly-Clark™ WYPALL™ L10 EXTRA+ Wipers
Economical 1-ply wipers are stronger than conventional 1-ply towels. Kimberly-Clark™ WYPALL™ L10 EXTRA+ Wipers are designed to clean with a smear-free finish.
Brand: Kimberly-Clark™ 7492
Code : 02
Additional Details : Weight : 6.00000kg
Description
- 1-ply single-use wipe
- AIRFLEX™ Fabric technology
- Stronger than traditional 1-ply wipes
- Cleans quickly without disintegrating
- Ideal for versatile wiping and cleaning: medium-duty cleaning tasks such as polishing glass and smooth surfaces and cleaning tools
- Supplied as a perforated large roll
- For use in high traffic areas.
- Can be used in conjunction with a dispenser system to control consumption and reduce waste.
Specifications
Blue | |
AQUARIUS™ Wiper dispenser | |
6 rolls x 400 sheets | |
18.5cm | |
38cm | |
L10 Wiper |
38 x 18.5cm | |
Centrefeed Roll | |
1-Ply | |
For medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools. | |
AIRFLEX™ Fabric |