missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Burettes with Straight Valve Stopcock, Blue Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Burettes with Blue Graduation are manufactured from durable DURAN™ glass tubing.
£156.00
Specifications
Material | Glass |
---|---|
Includes | Schellbach Stripes |
Scale | Blue |
Stopcock | Straight |
Stopcock Material | PTFE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11742362
|
Hirschmann™
3140260 |
10 mL |
£156.00
Pack of 2 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
11752362
|
Hirschmann™
3140270 |
25 mL |
£156.00
Pack of 2 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
11722372
|
Hirschmann™
3140275 |
50 mL |
£156.00
Pack of 2 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
- Schellbach
- Main point ring graduation
- With blue graduation
- Acc. to DIN EN ISO 385
- Straight valve stopcock with PTFE spindle
- Conformity certified, with dated batch identification
Specifications
Glass | |
Blue | |
PTFE | |
Class AS |
Schellbach Stripes | |
Straight | |
Buret | |
DIN EN ISO 385 |