missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann Instruments™ Blue Graduated Class AS Glass Burettes with PTFE Straight Valve Stopcock
Brand: Hirschmann Instruments™ 3140270
Code : A0
Additional Details : Weight : 0.33000kg
Specifications
DIN EN ISO 385 | |
0.05mL | |
Glass | |
PTFE | |
Burette |
AS | |
Schellbach stripes | |
Blue graduation | |
25mL | |
0.03 |