missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Glass Burettes, Lateral Stopcock with PTFE-Spindle
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Class AS Glass Burettes, Lateral Stopcock with PTFE-Spindle are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3240370
Additional Details : Weight : 0.25000kg
Description
- Blue graduation, Schellbach
- Main point ring graduation
- Acc. to DIN EN ISO 385
- Lateral stopcock with PTFE-spindle
- Conformity certified, with dated batch identification
- Corrosion-free and resistant to thermal shock
Specifications
25 mL | |
0.05 mL | |
Blue | |
PTFE | |
Buret | |
DIN EN ISO 385 |
Glass | |
Schellbach Stripes | |
Lateral | |
±0.03 mL | |
Class AS |