Hirschmann Instruments™ Blue Graduated Class AS Clear Titration Apparatus with Lateral PTFE Valve Stopcock


Overview
Brand: Hirschmann Instruments™

Manufacturer Part Number: 3440375

UNSPSC: 41120000

Code: A0

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 11752372

Quantity Price
1 £ 385.0 / Pack of 2
Estimated Shipment
08-06-2017
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Material Glass
Product Type Titration Apparatus
Tolerance 0.5
Includes 2000mL clear glass storage bottle
Graduations 0.1mL
Certifications/Compliance DIN EN ISO 385
Capacity (Metric) 50mL
Length (Metric) 500mm
Alternative Products