Hirschmann Instruments™ Blue Graduated Class AS Clear Titration Apparatus with Lateral Glass Stopcock


Overview
Brand: Hirschmann Instruments™

Manufacturer Part Number: 3540170

X2 GLASS BURETTE DURAN 25/0,05ML

UNSPSC: 41120000

Code: A0

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 11772372

Quantity Price
1 £ 353.0 / Pack of 2
Call for latest availability
+44 (0)1509 555 500
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Material Glass
Product Type Titration Apparatus
Tolerance 0.02
Graduations 0.02mL
Includes 2000mL clear glass storage bottle
Certifications/Compliance DIN EN ISO 385
Length (Metric) 500mm
Capacity (Metric) 25mL
Alternative Products