missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Blue Graduated Glass Stopcock Titration Apparatus
For precise volumetric analysis in the laboratory.
Brand: Hirschmann™ 3540175
Additional Details : Weight : 2.21400kg
Description
- Class AS
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- Blue graduation marks
- With Schellbach stripes for enhanced legibility
- Lateral glass stopcock
- With dated batch identification
- Main point ring graduation
- Available with or without 2000 mL clear glass storage bottle
- Acc. to DIN EN ISO 385
Specifications
50 mL | |
Glass | |
2000 mL Clear Glass Storage Bottle | |
Lateral | |
±0.5 mL | |
Class AS |
500 mm | |
0.1 mL | |
Blue | |
Glass | |
Titration Apparatus | |
DIN EN ISO 385 |