missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters

Catalog Number 15387948
120.38 GBP valid until 2024-12-31
Use promo code "21906" to get your promotional price.


Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
15 mL
50 mL
No. of Places:
4
15
28
40
This item is not returnable. View return policy
This item is not returnable. View return policy

Constructed of aluminum alloy

A variety of blocks for any application

TRUSTED_SUSTAINABILITY
Capacity (Metric) 15 mL
Material Aluminum Alloy
No. of Places 15
Type Block
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'