missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters-Mixed Blocks
Click to view available options
No. of Places:
1
3
18
30
32
Description
A variety of blocks for any application
Specifications
Capacity (Metric) | 3 x 22mm, 12 x 12-13mm, 6 x 6mm |
For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
Material | Aluminum Alloy |
No. of Places | 3 |
Type | Block |
Includes | 22 mm, 13 mm and 6 mm dia. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'