missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters-Mixed Blocks
Click to view available options
No. of Places:
1
3
18
30
32
Description
A variety of blocks for any application
Specifications
Capacity (Metric) | 30 x 0.5 mL, 20 x 0.2 mL |
Material | Aluminum Alloy |
No. of Places | 30 |
Type | Block |
Includes | 0.5 mL and 0.2 mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'