Brand™ Blaubrand™ IntraMARK™ Disposable Micropipets

Constructed of disposable glass and conforms to DIN ISO 7550 standards. BRAND™ Blaubrand™ IntraMARK™ Disposable Micropipets include ring mark, and are CE-marked according to IVD Directive 98/79 CE. All surfaces are fire polished for smoothness and to minimize pipet adapter wear. Color-coded to ISO for clear identification.

Overview
Brand: Brand™

Manufacturer Part Number: 708733

X250 Micropip. BLAUBRAND IntraMark cert. IVD(withring mark), mark at 50µl

UNSPSC: 41121510

Code: 03

Additional Details:
Additional Details: Weight: 1.89000kg



Product Code. 10252611

Quantity Price
1 £ 71.2 / Pack of 250
4 £ 64.08 / Pack of 250
In Stock 4
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Description and Specification

Specification

Accuracy ≤plusmn;0.25%
Calibrated 'To Contain'
Certifications/Compliance DIN ISO 7550, IVD-Directive 98/79 CE-marked
Color Code Green
Description Marks at 50μL
Disposable Yes
Length (Metric) 125mm
Packaging 250/Box
With Ring mark
Material Glass
Product Type Micro-pipettes
Packaging Quantity 250Pack
Capacity (Metric) 50μL

  • With ring mark
  • Conform to DIN ISO 7550
  • Calibrated to contain (TC, In.)
  • CE-marked according to IVD Directive 98/79 CE.
  • Fire polished surfaces inside and out are particulary smooth
  • The aspiration end is also fire polished to minimize pipet adapter wear.
  • Color code to ISO for clear identification.

Documentation