missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, with Certificate

Indispensable for preparing dilutions and standard solutions. Delivered with individual USP conformity certificate.

Brand:  BRAND™ 956977

Code : NEW

Additional Details : Weight : 0.02880kg

 View more versions of this product

Product Code. 15402403

  • £47.75 / Each
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • Includes with glass stopper with dripping tip
  • Contrast blue enamel print on transparent flasks ensures optimum combination of resistance and readability
  • Available in all ISO sizes from 5 to 2000mL
  • Available in transparent and amber colors
  • Made of low expansion coefficient, chemically resistant borosilicate 3.3 glass
  • Delivered with individual USP conformity certificate
Specifications

Specifications

USP
25 mL
A
Transparent
Glass
NS 10/19
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers