missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, with Certificate
Indispensable for preparing dilutions and standard solutions. Delivered with individual USP conformity certificate.
Brand: BRAND™ 956982
Code : NEW
Additional Details : Weight : 0.45000kg
Description
- Includes with glass stopper with dripping tip
- Contrast blue enamel print on transparent flasks ensures optimum combination of resistance and readability
- Available in all ISO sizes from 5 to 2000mL
- Available in transparent and amber colors
- Made of low expansion coefficient, chemically resistant borosilicate 3.3 glass
- Delivered with individual USP conformity certificate
Specifications
USP | |
500 mL | |
A |
Transparent | |
Glass | |
NS 19/26 |