Brand™ Blaubrand™ Borosilicate Glass Micro Burettes with Glass Key Stopcock


Overview
Brand: Brand™

Manufacturer Part Number: 24547

UNSPSC: 41121808

Code: NEW

Additional Details:
Additional Details: Weight: 1.18000kg



Product Code. 10797781

Quantity Price
1 £ 195.61 / Pack of 2
Estimated Shipment
18-04-2017
Add to basket


Description and Specification

Specification

Material Borosilicate Glass
Tolerance ±0.01mL
Length (Metric) 900mm
Certifications/Compliance DIN EN ISO 385
Capacity (Metric) 5mL