Brand™ Blaubrand™ Automatic Burettes with Intermediate Stopcock


Overview
Brand: Brand™

Manufacturer Part Number: 22738

UNSPSC: 41121808

Code: NEW

Additional Details:
Additional Details: Weight: 0.28000kg



Product Code. 10100471

Quantity Price
1 £ 177.07 / Each
Estimated Shipment
17-05-2017
Add to basket


Description and Specification

Specification

Material Borosilicate Glass
Product Type Automatic Burette
Tolerance ±0.05mL
For Use With (Equipment) Bottle, Needle-valve stopcock, PTFE spindle
Graduations 0.1mL
Includes Bottle
Capacity (Metric) 50mL
Certifications/Compliance DIN EN ISO 385