missing translation for 'onlineSavingsMsg'
Learn More

Manutan Black Rubber Tyre 160-300mm

Brand:  Manutan A341297

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12820647

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Wheel Ø : 300mm
  • Tread width : 55mm
  • Hub bore : 1
  • Plain bearing
  • Load capacity : 150kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers