BioTek™ ELx405™ Select Deep-Well Microplate Washer

World's first deep well microplate washer that aspirates and dispenses into 96- and 384-well plates <50mm in height

Overview
Brand: BioTek™

Manufacturer Part Number: ELX405UD

UNSPSC: 41110000

Additional Details:
Additional Details: Weight: 13.50000kg



Disclaimers: For in vitro diagnostic use

Product Code. 12518846

Quantity Price
1 £ 14800.0 / Each
Estimated Shipment date
from Supplier 07-06-2017
Add to basket


Description and Specification

Specification

Precision ≤3% CV
Humidity 10 to 80%, noncondensing
Soak Time Programmable in minutes and seconds, up to 60 min.
Amperage <8A
Hertz 50/60Hz
Depth (Metric) 43.2cm
Height (Metric) 25.4cm
Width (Metric) 35.6cm
Fluid Delivery Type One positive displacement pump
Display Backlit LCD
Weight (Metric) 13.5kg
Includes Dual-Action 96-tube manifold
Volume (Metric) Residual ≤2μL/well
Temperature (Metric) Operating 59° to 86°F
Voltage 100 to 240V
For Use With (Application) In Vitro diagnostic use
Electrical Requirements 100 to 240V 50/60Hz
Wash Cycles Built-in ultrasonic bath for protein and salt crystal buildup; programmable up to 60 minutes (model dependent)
Certifications/Compliance CE and ETL marked