missing translation for 'onlineSavingsMsg'
Learn More

BioTek™ BioStack™ Automated Microplate Stackers

Compact and versatile microplate stacker compatible with BioTek's washers, dispensers, detectors and imaging systems

Brand:  BioTek™ BIOSTACK2WR

Additional Details : Weight : 11.30000kg

 View more versions of this product

Product Code. 11543505

  • £12000.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Offer rapid plate exchange speeds to increase throughput and enhance productivity, for workflows with and without plate lids.

  • <10 seconds plate exchange time
  • Range of formats including 24-, 48-, 96-, 384- and 1536-well
  • 10, 30, or 50 standard height microplates per interchangeable stack
  • Rotational gripper for ergonomic and compact integration
  • Restacking capability
  • Direct control through washer and dispenser interface or via LHC™ or Gen5™ PC software
  • Small footprint conserves precious bench top space
  • Walk away automation
  • Optional barcode scanner
  • Available with 10, 30, or 50 microplate storage stacks, all removable and interchangeable to accommodate individual throughput needs

BioStack4

  • Maximum plate height of 24- and 48-well plates is 22mm
  • With de-lidding and re-lidding of microplates up to 22mm tall
  • Processing speed (plate exchange time) is <20 seconds (with de-lidding) and <12 seconds (without lids)

Specifications

Specifications

50/60Hz
CE, ETL
100 to 240VAC 50/60Hz
43.2cm
One instrument integration kit, communication cable, operator manual, microplate pedestal for storage stack loading and unloading, maintenance kit
96-, 384- and 1536-wells microplate
Microplate Stacker
100 to 240VAC
<33 sec.
For el406, 405™ touch, 405 ls, elx405, multiflo™, powewave™, eon™, synergy™, microfill™ and precision
Up to 30 or 50 plates
46.9cm
17.8cm
Videos